Zoro Homepage

Compact Fluorescent 10Pk

  • Mfr # F18TBX/827/4P/ECO

  • Zoro # G405393001


product price: $252.99
/pk 10, $25.30/ea
Sold in multiples of 5 for $1,264.95
Free Shipping & Returns

Key Features

Watts
18W
Light Technology
Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18TBX/827/4P/ECO
Zoro #
G405393001
UPC #
-
Country of Origin
Hungary

Details

Item
CFL 4 Pin
Bulb Base Type
4-Pin
Watts
18W
Color Temperature
2700 K
Light Technology
Fluorescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.