
Compact Fluorescent 10Pk
Mfr # F26TBX/830/A/ECO
Zoro # G205393225
product price: $252.99
/pk 10, $25.30/eaSold in multiples of 5 for $1,264.95
Free Shipping & Returns
Key Features
Watts
26 W
Bulb Base Type
4-Pin
Bulb Shape
T4
Color Temperature
3000 K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F26TBX/830/A/ECO
Zoro #
G205393225
UPC #
-
Country of Origin
Hungary
Dimensions
Overall Length
5.2 in
Bulb Dia.
0.5 in
Details
Item
CFL 4 Pin
Watts
26 W
Bulb Base Type
4-Pin
Bulb Shape
T4
Color Temperature
3000 K
Dimmable
Yes
Lumens
1,800 lm
Rated Life
17,000 hr
Light Technology
Fluorescent
Color Rendering Index
82 CRI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.