Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 1050 lm, 2700K

  • Mfr # LED12DP30RW927/25

  • Zoro # G812923723


product price: $19.99
/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP30RW927/25
Zoro #
G812923723
UPC #
662049524789
Country of Origin
China

Dimensions

Length
3 2/3 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
3 2/3 in
Bulb Dia.
3 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
1,050 lm
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
Flood
Bulb Finish
Clear
Rough Service
No
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Light Color
White
Bulb Power Source
Direct Wired
Standards
cULus, ENERGY STAR, CEC Title 20
Bulb Beam Angle
25 Degrees
Color Rendering Index
90
Three-Way
No
Bulb Designation
LED12DP30RW927/25
Shatter-Resistant
No
Color Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
75 W
Maximum Operating Temperature
113 Degrees F

Description

Compact LED Bulb,1050 lm,2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.