Zoro Homepage

Compact LED Bulb, 10550 lm, 3000K

  • Mfr # LED18DP38ROW930/40

  • Zoro # G212923804


product price: $24.49
/ea

Key Features

Voltage
120V AC
Watts
18 W
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18DP38ROW930/40
Zoro #
G212923804
UPC #
662049524895
Country of Origin
China

Dimensions

Length
5 1/6 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 1/6 in
Bulb Dia.
4 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
18 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
1,550 lm
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
Flood
Bulb Finish
Clear
Three-Way
No
Light Color
White
Standards
cULus, ENERGY STAR, CEC Title 20
Bulb Beam Angle
40 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
For Enclosed Fixtures
Yes
Shatter-Resistant
No
Bulb Designation
LED18DP38ROW930/40
Color Rendering Index
90
Bulb Power Source
Direct Wired
Lumen Selectable
No
Incandescent Wattage Equivalency
150 W
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
UL 1993 Environmental Rating
Wet Location

Description

Compact LED Bulb,10550 lm,3000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.