Control Board, 1-3/4 in H, 3-1/2 in W
- Mfr # WB27K10355
- Zoro # G7352829
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
For Use With Mfr. Model Number
EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
Fits Brand
GE, Hotpoint, Kenmore
Height
1 3/4 in
Product Type
Control Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB27K10355
- Zoro #
- G7352829
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 1 3/4 in
- Overall Width
- 3 1/2 in
- Overall Height
- 1 3/4 in
Details
- Item
- Control Board
- For Use With
- Oven
- For Use With Mfr. Model Number
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- Fits Brand
- GE, Hotpoint, Kenmore
- Product Type
- Control Board
- Compatible with Mfr. Model No.
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- Compatible Manufacturer Model Number
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- Compatible with Manufacturer Model Number
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- For Use with Mfr Model Number
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- Compatible Manufacturer Part Number
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- Compatible with Manufacturer Model No.
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- Compatible Pump Manufacturer Part Number
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- Compatible Mfr. Model Number
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- For Manufacturer Part Number
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- Compatible with Mfr. Model Number
- EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC
- Compatible Product Type
- Oven
Description
Control Board, For Use With Oven, Product Type Control Board, Compatible with Manufacturer Model Number EGR3000EH1BB, EGR3000EH1CC, EGR3000EH1WW, EGR3000EH2BB, EGR3000EH2CC, EGR3000EH2WW, EGR3000EH3BB, EGR3000EH3CC, EGR3000EH3WW, EGR3001EH1SS, EGR3001EH2SS, EGR3001EH3SS, JGB281DER1BB, JGB281DER1CC, Overall Height 1 3/4 in, Overall Width 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.