Shop GE
See all product information
Create Account
Curtain Guard - Zoneline, 4" H, 5 1/2" W
- Mfr # RAK44
- Zoro # G223367215
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Width
5 1/2 in
Height
4 in
Compatible Series
AZ45, AZ65
Compatible Brand
GE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK44
- Zoro #
- G223367215
- UPC #
- -
- Country of Origin
- China
- Compatible Series
- AZ45, AZ65
- Compatible Brand
- GE
- Item
- Curtain Guard - Zoneline
Dimensions
- Width
- 5 1/2 in
- Height
- 4 in
Description
Curtain Guard - Zoneline, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.