Snap Together Wall Sleeve, 15 5/8" H, 26"W
- Mfr # RAB26A
- Zoro # G323367047
product price:Â
$
154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Includes
Aluminum Grille
Compatible Series
AJ
Compatible Brand
GE Appliance
Height
15 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAB26A
- Zoro #
- G323367047
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 15 5/8 in
- Depth
- 16 3/8 in
- Width
- 26 in
Details
- Color
- White
- Includes
- Aluminum Grille
- Compatible Series
- AJ
- Compatible Brand
- GE Appliance
- Item
- Snap Together Wall Sleeve
- Wire Color
- White
Description
Snap Together Wall Sleeve, Material Not Applicable, Height 15 5/8 in, Width 26 in, Depth 16 3/8 in, Includes Aluminum Grille
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.