
Cut-Resistant Gloves, Cut Level A4 , Micro Foam Nitrile , L 24 PK
Mfr # GG224L
Zoro # G813363276
product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Micro Foam Nitrile
Color
Navy/Black
Series
GG224
Cuff Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG224L
Zoro #
G813363276
UPC #
850031579699
Country of Origin
China
Dimensions
Glove Size
L
Thickness
13 ga
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Micro Foam Nitrile
Color
Navy/Black
Series
GG224
Cuff Style
Extended
Glove Materials
HPPE, Polyester, Steel, Spandex
Description
GE Large 13ga Micro Foam Nitrile Dipped Cut Resistant Level 4 Glove 12 Pairs. This is a GE Micro Foam Nitrile Dipped Cut Resistant Level 4 Glove with a 13 Gauge HPPE, Polyester Steel Micro Foam Nitrile and a Black Micro Foam Nitrile Coating 12 Pack. It also has Reinforced Crotch Thumb. It meets EN388:2016 3121X Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.