Zoro Homepage

Cut-Resistant Gloves, Cut Level A4 , Micro Foam Nitrile , M 24 PK

  • Mfr # GG224M

  • Zoro # G713363345


product price: $109.99
/pk 24, $4.58/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Micro Foam Nitrile
Color
Navy/Black
Series
GG224
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG224M
Zoro #
G713363345
UPC #
850031579682
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Micro Foam Nitrile
Color
Navy/Black
Series
GG224
Cuff Style
Extended
Glove Materials
HPPE, Polyester, Steel, Spandex

Description

GE Medium 13ga Micro Foam Nitrile Dipped Cut Resistant Level 4 Glove 12 Pairs. This is a GE Micro Foam Nitrile Dipped Cut Resistant Level 4 Glove with a 13 Gauge HPPE, Polyester Steel Micro Foam Nitrile and a Black Micro Foam Nitrile Coating 12 Pack. It also has Reinforced Crotch Thumb. It meets EN388:2016 3121X Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.