Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A4 , Micro Foam Nitrile , XL 24 PK

  • Mfr # GG225XL

  • Zoro # G813363337


product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Micro Foam Nitrile
Color
Gray/Black
Series
GG225
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG225XL
Zoro #
G813363337
UPC #
810084961148
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
18 ga

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Micro Foam Nitrile
Color
Gray/Black
Series
GG225
Cuff Style
Extended
Glove Materials
HPPE, Steel, Polyester
Touchscreen Compatible
Yes

Description

GE Extra Large 18ga Micro Foam Nitrile Dipped Cut Resistant Level 4 Glove 12 Pairs. This is a GE Micro Foam Nitrile Dipped Cut Resistant Level 4 Glove with an 18 Gauge HPPE, Steel and Polyester and Black Micro Foam Nitrile coating 12 Pack. It has Reinforced Crotch Thumb and it is Touch Screen Compatible. It meets EN388:2016 4X42D Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.