
Dotted Palm Coated Gloves, Micro Foam Nitrile, Dotted, Royal Blue/Black, M 24 PK
Mfr # GG216M
Zoro # G813363290
product price: $63.55
/pk 24, $2.65/eaKey Features
Color
Royal Blue/Black
Glove Coating Material
Micro Foam Nitrile
Glove Coating Finish
Dotted
Thickness
15 ga
Cuff Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG216M
Zoro #
G813363290
UPC #
810084961049
Country of Origin
China
Dimensions
Glove Size
M
Thickness
15 ga
Details
Item
Dotted Palm Coated Gloves
Color
Royal Blue/Black
Glove Coating Material
Micro Foam Nitrile
Glove Coating Finish
Dotted
Cuff Style
Extended
Series
GG216
Glove Materials
Nylon, Spandex, Nitrile
Description
GE Medium 15ga Dotted Palm Micro Foam Nitrile Dipped Glove 12 Pairs. This is a GE Dotted Palm Micro Foam Nitrile Dipped Glove with a 15 Gauge Nylon Spandex Liner and Black Dotted Palm Micro Foam Nitrile Coating 12 Pack. It meets EN388:2016 4131X Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.