Drain Pump, WD19X25461
- Mfr # WD19X25461
- Zoro # G714022524
product price:Â
$
40.59
/ea
Key Features
Length
8.307in
Height
5.0787in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD19X25461
- Zoro #
- G714022524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8.307in
- Height
- 5.0787in
Description
The GE WD19X25461 Drain Pump Assembly is the perfect solution for eliminating stagnant water from your washer. This ultra-durable pump motor is designed to last and can efficiently churn out 4.3 gallons of water per minute, making it the perfect choice for high-efficiency washers. The motor is constructed from solid and corrosion-resistant materials, ensuring long-lasting performance. Plus, it can handle up to 2200 RPM, so you can be sure that it will quickly and easily eliminate any standing water in your washer. Get the GE WD19X25461 Drain Pump Assembly today and enjoy an efficient, hassle-free way to get rid of unwanted moisture. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.