Drum Support Roller & Axle, WE03X10016
- Mfr # WE03X10016
- Zoro # G114022681
product price:Â
$
32.35
/ea
Key Features
Height
3in
Length
6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE03X10016
- Zoro #
- G114022681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3in
- Length
- 6in
Description
The GE WE03X10016 ROLLER ASM WHEEL is an essential part of any appliance's dryer drum. This heavy-duty roller is designed to fit most GE and Hotpoint brand dryers, and it helps ensure smooth, quiet, and efficient operation of the drum. The roller is made of durable black plastic and has a treaded surface for increased traction and grip. It comes equipped with two screws for easy installation. With this OEM part from GE, you can quickly and easily replace a worn-out roller and keep your dryer running efficiently. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.