Shop GE
See all product information
Create Account
Grease Filter, WB02X11534
- Mfr # WB02X11534
- Zoro # G014022552
product price:Â
$
17.29
/ea
Key Features
Height
3.0314in
Length
10.9842in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB02X11534
- Zoro #
- G014022552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.0314in
- Length
- 10.9842in
Description
The GE WB02X11534 Grease Filter is the perfect solution for keeping your range hood, venting, and microwaves running like new. This easy-to-install filter catches grease, oils, and odors before they can escape into your kitchen, preventing a greasy build-up on your appliance and reducing kitchen odors. Compatible with select GE range hoods, vents, and microwaves, this grease filter is a great way to maintain your kitchen's air quality and prevent costly repairs. The durable metal construction ensures that your air quality is kept clean and healthy for years. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.