Shop GE
See all product information
Duct Adapter, 10" H, 15 1/8" W
Mfr # RAK6053
Zoro # G823367363
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Width
15 1/8 in
Length
45 in
Compatible Manufacturer Model Number
RAK6053
Height
10 in
Includes
Zoneline Duct Adapter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RAK6053
Zoro #
G823367363
UPC #
-
Country of Origin
China
Dimensions
Width
15 1/8 in
Length
45 in
Height
10 in
Details
Compatible Manufacturer Model Number
RAK6053
Item
Duct Adapter
Includes
Zoneline Duct Adapter
Description
Duct Adapter, Includes Zoneline Duct Adapter, Material Not Applicable, 10 in Height, 45 in Length, 15 1/8 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.