Shop GE
See all product information
Create Account
Duct Adapter, 10" H, 15 1/8" W
Mfr # RAK7013
Zoro # G423366971
product price:Â $345.99
/ea
Free Shipping & Returns
Key Features
Includes
Duct Adapter for Replacement of A-B with Slanted-Front AZ Chassis
Length
45 in
Width
15 1/8 in
Compatible Manufacturer Model Number
RAK7013
Compatible Series
A-B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAK7013
- Zoro #
- G423366971
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 45 in
- Width
- 15 1/8 in
- Height
- 10 in
Details
- Includes
- Duct Adapter for Replacement of A-B with Slanted-Front AZ Chassis
- Item
- Duct Adapter
- Compatible Manufacturer Model Number
- RAK7013
- Compatible Series
- A-B
Description
Duct Adapter, Includes Duct Adapter for Replacement of A-B with Slanted-Front AZ Chassis, Material Not Applicable, 10 in Height, 45 in Length, 15 1/8 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.