Edison Series Halogen Bulb, 40 W, G9 Lamp Base, T4 Lamp, White Light, 480 Lumens, 2750 K Color Temp

  • Mfr # 16755

  • Zoro # G316037506


product price:  $12.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16755
Zoro #
G316037506
UPC #
43168167550
Country of Origin
China

Description

GE Edison Halogen Bulb, Wattage Rating: 40 W, 120 V, Lamp Base: G9, Lamp Shape: T4, Lumens: 480 Lumens, Lumens Efficiency: 12 Lumens/W, Light Color: White, Color Temperature: 2750 K, Average Life: 2000 hr, Dimensions: 7.1 in L x 4.5 in W x 2 in H, Filament Type: CC-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.