Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVRP01
Zoro #
G3598244
UPC #
078317578369
Country of Origin
United States
Dimensions
Depth
5.25"
Height
4.40"
Width
7.25"
Details
Item
Enrollment Reader
For Use With
GE EV Charging Stations
Application
Activates RFID Cards
Color
Black
Frequency
3.45 MHz
Standards
UL/cUL/NEC
Includes
CD and Pack of GE RFID Cards
Description
Enrollment Reader, Black, Depth 5.25 in, Height 4.40 in, Width 7.25 in, Standards UL/cUL/NEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.