Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ge EV Charging Station, Wall Mnt, Lvl 2, 7.2kW EVWN3

EV Charging Station, Wall Mnt, Lvl 2, 7.2kW (Discontinued)

  • Mfr # EVWN3
  • Zoro # G5803971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVWN3
Zoro #
G5803971
UPC #
094715382193
Country of Origin
United States

Dimensions

Cable Length
20 ft.
Depth
11.16"
Height
31.52"
Width
11.82"

Details

Item
Electric Vehicle Charging Station
Charging Station Level
2
Number of Connectors
1
For Battery Voltage
6, 12, 24
For Use With Battery Type
Lithium
Voltage
208 to 240VAC
Amps
30
Enclosure Rating
NEMA 3R
Mount Type
Wall
Portable
No
Standards
UL, cUL, NEC, SAE
Charger Function
Charging
Housing Color
Silver
Indoor / Outdoor
Indoor/Outdoor
Display Type
LCD
Hz
50/60
Output Power
7.2kW
Plug Type
SAE J1772
Charge Type
Manual On/Off
Housing Material
Aluminum
Automatic/Manual
Manual
Communication Port
Cat5
Phase
1
RFID Reader
No
Operating Temp. Range
-22 Degrees to 122 Degrees F
Charger Style
Mounted

Description

Electric Vehicle Charging Station, Mount Type Wall, For Use With Battery Type Lithium, Charging Station Level 2, Automatic/Manual Manual, Charge Type Manual On/Off, Charger Function Charging, Charger Style Mounted, Depth 11.16 in, For Battery Voltage 6, 12, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.