Extension Cord, 16 AWG, Outdoor, 16/3, 3 Outlets, Orange, Vinyl, 9 ft

  • Mfr # 51927

  • Zoro # G2483858


product price:  $13.49
/ea

Key Features

Location
Outdoor
Jacket Material
Vinyl
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51927
Zoro #
G2483858
UPC #
43180647672
Country of Origin
Philippines

Dimensions

Wire Size
16 AWG
Cord Length
9 ft

Details

Item
Extension Cord
Location
Outdoor
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
ETL Listed

Description

The indoor/outdoor extension cord provides extra reach for your appliances and power tools. The double-insulated cord is 9 feet and grounded for extra safety. The GE cord is orange for high visibility and has a positive-grip tamper guard plug for child safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.