Zoro Homepage

Extension Cord, Indoor, 3 Outlets, Gray/White, PVC, 1 ft

  • Mfr # 45190

  • Zoro # G603541020


product price: $8.15
/ea
Sold in multiples of 12 for $97.80

Key Features

Location
Indoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Gray/White
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45190
Zoro #
G603541020
UPC #
30878451901
Country of Origin
China

Dimensions

Cord Length
1 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Gray/White
Power Indicator
No
Voltage
125V AC
Max. Amps
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.