This item is Discontinued.

Ge Front Plate, 7.75in.Hx5.75in.Lx0.08in.W GE-VFPH806A-KIT

Front Plate, 7.75in.Hx5.75in.Lx0.08in.W (Discontinued)

  • Mfr # GE-VFPH806A-KIT
  • Zoro # G0270335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE-VFPH806A-KIT
Zoro #
G0270335
UPC #
635394565851
Country of Origin
United States

Dimensions

Width
0.08 in
Length
5.75 in
Height
7.75 in
Length (Straight Wireway)
5.75 in

Details

Item
Front Plate
Material
Aluminum
Application
Used for Mounting Electrical Devices Like A Transformer or A Contactor, Din-Rail Devices
Finish
PVC Coated One Side
Sub-Category
Panel and Panel Accessories
Includes
Stainless Steel Hinge, (2) Catches, (2) Keepers, (1) Knob with Screw and Self Tapping Screws
For Use With
Mfr. No. GE-VJ2016W, GE-VJ2016HW, GE-VJ2016NHW, GE-VJ2016HWPL2, GE-VJ2016NHWPL2, GE-VJ2016HWLL2, GE-VJ2016NHWLL2, GE-VJB2016W, GE-VJB2016HW, GE-VJB2016NHW, GE-VJB2016HWPL2, GE-VJB2016NHWPL2, GE-VJB2016HWLL2, GE-VJB2016NHWLL2, GE-CVJ2016W, GE-CVJ2016HW, GE-CVJ2016NHW, GE-CVJ2016HWPL2, GE-CVJ2016NHWPL2, GE-CVJ2016HWLL2, GE-CVJ2016NHWLL2

Description

Front Plate, Material Aluminum, Finish PVC Coated One Side, For Use With Mfr. No. GE-VJ2016W, GE-VJ2016HW, GE-VJ2016NHW, GE-VJ2016HWPL2, GE-VJ2016NHWPL2, GE-VJ2016HWLL2, GE-VJ2016NHWLL2, GE-VJB2016W, GE-VJB2016HW, GE-VJB2016NHW, GE-VJB2016HWPL2, GE-VJB2016NHWPL2, GE-VJB2016HWLL2, GE-VJB2016NHWLL2, GE-CVJ2016W, GE-CVJ2016HW, GE-CVJ2016NHW, GE-CVJ2016HWPL2, GE-CVJ2016NHWPL2, GE-CVJ2016HWLL2, GE-CVJ2016NHWLL2, Sub-Category Panel and Panel Accessories

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.