Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ge Fuse Holder, 1 Poles, 600V AC Volt Rating RS400HFTG RS 400

Fuse Holder, 1 Poles, 600V AC Volt Rating (Discontinued)

  • Mfr # RS400HFTG RS 400
  • Zoro # G904383411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS400HFTG RS 400
Zoro #
G904383411
UPC #
-
Country of Origin
Unknown

Details

Item
Fuse Holder
Number of Poles
1
Voltage Rating
600V AC
Max. Amps
400A
Max. Voltage
600V AC
AC Voltage Rating
600V AC

Description

31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.