Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ge Fuse Holder, 1 Poles, 600V AC Volt Rating RS400HFTG

Fuse Holder, 1 Poles, 600V AC Volt Rating (Discontinued)

  • Mfr # RS400HFTG
  • Zoro # G810018896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS400HFTG
Zoro #
G810018896
UPC #
-
Country of Origin
Unknown

Details

Item
Fuse Holder
Number of Poles
1
Voltage Rating
600V AC
Current
400 A AMP
Max. Voltage
600V AC
Max. Amps
400A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.