Shop GE
See all product information
Create Account
Gasket, WH05X29514
- Mfr # WH05X29514
- Zoro # G114022605
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Height
24in
Length
21.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH05X29514
- Zoro #
- G114022605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24in
- Length
- 21.5in
Description
This high-quality GE WH05X29514 GASKET is a perfect replacement if your existing one has worn out. It fits GE models with horizontal agitator washers, and it creates an airtight seal between the tub and agitator. The gasket is made of durable plastic material, ensuring it will last for many years. It's easy to install and will help keep water inside the washer drum during the washing cycle. Get a GE WH05X29514 GASKET today and keep your washer running dependably. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.