Shop VEVOR
See all product information
Create Account
50PCS 43mm Mini Dutch Pancake Maker Commercial Dorayaki Baker 1700W, 50PK
- Mfr # PC-50
- Zoro # G323372669
product price:Â
$
121.99
/pk of 50, $2.44/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
7.09 in
Voltage
110 V
Color
Silver
Material
Stainless Steel
Overall Width (In.)
11.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-50
- Zoro #
- G323372669
- UPC #
- 197988224082
- Country of Origin
- China
- Voltage
- 110 V
- Color
- Silver
- Material
- Stainless Steel
- Item
- Waffle Irons
- Type
- 50P
Dimensions
- Overall Height (In.)
- 7.09 in
- Overall Width (In.)
- 11.82 in
- Overall Length (In.)
- 20.71 in
Description
VEVOR Mini Dutch Pancake Maker, 50PCS 43mm Diameter Dorayaki Baker Machine, 1700W Commercial Electric Poffertjes Grill, Non-stick Stainless Steel, Dual Temp & Time Control, for Home Kitchen Restaurant Professional Dorayaki Baker Machine Quick Production Excellent Quality Easy to Operate DIY Various Desserts Easy to clean Type: 50P,Color: Silver,Item Model Number: PC-50,Product Weight: 21 lbs / 9.4kg,Product Dimensions: 21x12x7 inch / 526x300x180mm,Main Material: Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.