This item is Discontinued.

Ge GE 1029482 1.6 Cu. ft. Over-The-Range Microwave Oven; White - 1000 watts 1029482

GE 1029482 1.6 Cu. ft. Over-The-Range Microwave Oven; White - 1000 watts (Discontinued)

  • Mfr # 1029482
  • Zoro # G503768756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029482
Zoro #
G503768756
UPC #
084691254959
Country of Origin
China

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Features
  • 1.6 cu. ft. capacity
  • Convenience cooking Controls
  • Auto and time defrost
  • Turntable on/off
  • Two-speed, 300-CFM venting system
  • Color: White
  • Commercial Category: Over-the-Range
  • Total Capacity (cubic feet) : 1.6
  • Microwave Watts (IEC-705) : 1000
  • Power Levels: 10
  • Turntable: Glass
  • Microwave Convenience Cooking Controls : Popcorn Beverage Potato Reheat Defrost: Weight/Time Cook Time
  • Overall Depth: 15.25
  • Overall Height: 16.5
  • Overall Width: 29.875
Specifications
  • Weight: 66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.