This item is Discontinued.

Ge GE WB44X5082 Oven Bake Element with Screw on Terminals 236V GEHWB44X5082

GE WB44X5082 Oven Bake Element with Screw on Terminals 236V (Discontinued)

  • Mfr # GEHWB44X5082
  • Zoro # G404016246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEHWB44X5082
Zoro #
G404016246
UPC #
-
Country of Origin
China

Description

This General Electric Oven Bake Element is designed to fit many GE, Hotpoint and Kenmore Ovens. This bake element is a black tube that winds around the bottom of the oven. When your oven is working correctly, the bake element glows red. Electric bake elements usually last for several years. If your element is not glowing red when you turn on the oven, replacing it will most likely fix your problem.

Specifications
  • Type - Oven Bake Element with Screw on Terminals - 236V
  • Size - 18 x 15, with a depth of 2.5 and terminals spread 1.25 apart.
  • Power - 2,300 watts at 220 volts.
  • Additional Information - Closed Hinge Bake Element.
  • Fit for various models
  • Dimensions - 19 x 3 x 16 in.
  • Item Weight - 1.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.