Zoro Homepage

Ground Fault Receptacle, 15A, TR, White

  • Mfr # 32075

  • Zoro # G4472312


product price: $21.75
/ea

Key Features

Receptacle Type
Duplex
Current Rating
15 A
Grounding
Grounded
Housing Color
White
Resistance Properties
Tamper Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32075
Zoro #
G4472312
UPC #
030878320757
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Grounding
Grounded
Housing Color
White
Resistance Properties
Tamper Resistant

Description

Ground Fault Receptacle, 15A, TR, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.