
Halogen Bulb, 20 W, GX5.3 Bi-Pin Lamp Base, MR16 Lamp, 290 Lumens, 2900 K Color Temp, 3PK
Mfr # 85289
Zoro # G916037494
product price:Â $15.59
/pk 3, $5.20/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
85289
Zoro #
G916037494
UPC #
43168852890
Country of Origin
China
Description
GE Halogen Bulb, Spotlight, Wattage Rating: 20 W, 12 V, Lamp Base: GX5.3 Bi-Pin, Lamp Shape: MR16, Lumens: 290 Lumens, Lumens Efficiency: 15 Lumens/W, Color Temperature: 2900 K, Color Rendering Index CRI: 100, Average Life: 2000 hr, Beam Spread: Spot, Dimensions: 2 in Dia x 1.88 in L, Filament Type: C-6, Suitable for: Recessed Can Lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.