Heat Pump

  • Mfr # AZHS09DRXXA
  • Zoro # G224501595
product price: 
$
1,417.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Control Type
Electronic
Refrigerant Precharge
28 oz
Watts
780 W
Height
16 in
Includes Filtration
Air Filtering
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZHS09DRXXA
Zoro #
G224501595
UPC #
-
Country of Origin
United States
Control Type
Electronic
Refrigerant Precharge
28 oz
Watts
780 W
Includes Filtration
Air Filtering
Heat Pump Heating Capacity - Minimum
7,900 BtuH
Smart Connectivity
Wi-Fi
Sound Level
50 dB
Cooling Capacity - Maximum
9,700 BtuH
Operation Mode - HVAC
Cooling/Heating
Phase
Single
Compressor Type
Rotary
Refrigerant Type
R-454B
Reverse Cycle Heat COP
3.8/3.9
Number of Speeds
3
Voltage
230V AC
Cooling Capacity
9,600 BtuH
For Application
SmartHQ
Heating Capacity
8,100 BtuH
Item
Heat Pump
Series
GE Zoneline(R)
EER
12.4/12.4
Amps
3 A; 3.2 A; 3.6 A; 3.9 A
Control Location
App
Hz
60 Hz
For Use With
RAB42MG, RAB42PG
Compatible Product Type
RAB42MG, RAB42PG

Dimensions

Height
16 in
Sleeve Width (In.)
42 in
Sleeve Height
16 in
Width
42 in
Sleeve Length
13 3/4 in
Depth
20 13/16 in

Description

Heat Pump, Cooling/Heating, Cooling Capacity 9,600 BtuH, Heating Method Heat Pump, 12.4/12.4 EER, Reverse Cycle Heat COP 3.8/3.9, 3 A; 3.2 A; 3.6 A; 3.9 A Amps, 780 W Watts, 230V AC Voltage, Single Phase, 60 Hz Hz, Control Type Electronic

Restrictions

Hazardous material

Ratings & reviews