Shop GE

Inverter Heat Pump

  • Mfr # AZVS15EMXWA
  • Zoro # G224501588

product price: 
$
2,159.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

EER
11.0
Heating Capacity
14,000 BtuH
Voltage
265V AC
Series
GE Zoneline(R)
Cooling Capacity
3,600 BTU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZVS15EMXWA
Zoro #
G224501588
UPC #
-
Country of Origin
United States
EER
11.0
Heating Capacity
14,000 BtuH
Voltage
265V AC
Series
GE Zoneline(R)
Cooling Capacity
3,600 BTU
Compressor Type
Rotary
Refrigerant Type
R-454B
Watts
1,295 W
Cooling Capacity - Maximum
14,300 BtuH
Reverse Cycle Heat COP
3.4
Smart Connectivity
Wi-Fi
For Application
SmartHQ
Refrigerant Precharge
29 oz
Control Location
App
Amps
4.5 A; 5.1 A
Phase
Single
For Use With
RAB42MG, RAB42PG
Control Type
Electronic
Number of Speeds
Variable
Hz
60 Hz
Operation Mode - HVAC
Cooling/Heating
Compressor Technology
Variable Output (Inverter)
Item
Inverter Heat Pump
Sound Level
50 dB
Heat Pump Heating Capacity - Minimum
4,000 BtuH
Compatible Product Type
RAB42MG, RAB42PG

Dimensions

Width
42 in
Sleeve Height
16 in
Sleeve Width (In.)
42 in
Sleeve Length
13 3/4 in
Height
16 in
Depth
20 13/16 in

Description

Inverter Heat Pump, Cooling/Heating, Cooling Capacity 3,600 BTU, Heating Method Heat Pump, Outside Make-Up Air Make-Up Air Capable, 11.0 EER, Reverse Cycle Heat COP 3.4, 4.5 A; 5.1 A Amps, 1,295 W Watts, 265V AC Voltage, Single Phase, 60 Hz Hz, Control Type Electronic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.