Shop GE

Heat Pump

  • Mfr # AZHS15DRXXA
  • Zoro # G024501566

product price: 
$
1,489.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sleeve Length
13 3/4 in
Width
42 in
Cooling Capacity - Maximum
15,100 BtuH
EER
10.4/10.4
Heating Capacity
14,000 BtuH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZHS15DRXXA
Zoro #
G024501566
UPC #
-
Country of Origin
United States
Cooling Capacity - Maximum
15,100 BtuH
EER
10.4/10.4
Heating Capacity
14,000 BtuH
Compressor Type
Rotary
Voltage
230V AC
Phase
Single
For Use With
RAB42MG, RAB42PG
Control Type
Electronic
Number of Speeds
3
Heat Pump Heating Capacity - Minimum
13,800 BtuH
Item
Heat Pump
Reverse Cycle Heat COP
3.4/3.5
Hz
60 Hz
Amps
5.6 A; 6 A; 6.7 A; 7.1 A
Cooling Capacity
14,700 BtuH
Operation Mode - HVAC
Cooling/Heating
Refrigerant Type
R-454B
Smart Connectivity
Wi-Fi
Refrigerant Precharge
34 oz
Includes Filtration
Air Filtering
Series
GE Zoneline(R)
Sound Level
50 dB
Watts
1,450 W
For Application
SmartHQ
Control Location
App
Compatible Product Type
RAB42MG, RAB42PG

Dimensions

Sleeve Length
13 3/4 in
Width
42 in
Depth
20 13/16 in
Sleeve Height
16 in
Sleeve Width (In.)
42 in
Height
16 in

Description

Heat Pump, Cooling/Heating, Cooling Capacity 14,700 BtuH, Heating Method Heat Pump, 10.4/10.4 EER, Reverse Cycle Heat COP 3.4/3.5, 5.6 A; 6 A; 6.7 A; 7.1 A Amps, 1,450 W Watts, 230V AC Voltage, Single Phase, 60 Hz Hz, Control Type Electronic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.