Shop GE

Heat Pump

  • Mfr # AZHS12DRXXA
  • Zoro # G324501556

product price: 
$
1,471.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Control Location
App
Heat Pump Heating Capacity - Minimum
10,900 BtuH
EER
11.6/11.6
Height
16 in
Sleeve Height
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZHS12DRXXA
Zoro #
G324501556
UPC #
-
Country of Origin
United States
Control Location
App
Heat Pump Heating Capacity - Minimum
10,900 BtuH
EER
11.6/11.6
Hz
60 Hz
Refrigerant Precharge
30.5 oz
Sound Level
50 dB
Cooling Capacity - Maximum
12,100 BtuH
Refrigerant Type
R-454B
Cooling Capacity
11,900 BtuH
Series
GE Zoneline(R)
Operation Mode - HVAC
Cooling/Heating
Number of Speeds
3
Includes Filtration
Air Filtering
For Application
SmartHQ
Voltage
230V AC
Reverse Cycle Heat COP
3.7/3.8
Item
Heat Pump
Amps
3.5 A; 3.7 A; 4.7 A; 5.1 A
Compressor Type
Rotary
Phase
Single
Heating Capacity
11,000 BtuH
For Use With
RAB42MG, RAB42PG
Watts
1,035 W
Control Type
Electronic
Smart Connectivity
Wi-Fi
Compatible Product Type
RAB42MG, RAB42PG

Dimensions

Height
16 in
Sleeve Height
16 in
Sleeve Length
13 3/4 in
Depth
20 13/16 in
Width
42 in
Sleeve Width (In.)
42 in

Description

Heat Pump, Cooling/Heating, Cooling Capacity 11,900 BtuH, Heating Method Heat Pump, 11.6/11.6 EER, Reverse Cycle Heat COP 3.7/3.8, 3.5 A; 3.7 A; 4.7 A; 5.1 A Amps, 1,035 W Watts, 230V AC Voltage, Single Phase, 60 Hz Hz, Control Type Electronic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.