Shop GE
See all product information
Create Account
Heavy Duty Safety Switches
- Mfr # TH4324R
- Zoro # G616524669
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
200 A
For Fuse Class
Class H, Class K, Class J, Class R
Environment
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH4324R
- Zoro #
- G616524669
- UPC #
- 78316400926
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 200 A
- For Fuse Class
- Class H, Class K, Class J, Class R
- Environment
- Outdoor
- Enclosure Type
- NEMA 3R
- Voltage
- 240 V
- Standards
- UL, CSA, NEMA KS1
- Type
- Heavy Duty
- Number of Poles
- 3
- AC Voltage Rating
- 240 V
Dimensions
- Size
- 31.7 in.
Description
240 VAC, 250 VDC, 200 A, 3-Pole, 4-Wire, NEMA 3R, Class H/K/J/R, Fusible, Heavy Duty, Outdoor, Safety Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.