Shop GE
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Safety Switches
- Mfr # THF3366AR
- Zoro # G016524689
product price:Â
$
8,983.99
/ea
Key Features
Protection Method
Fusible
Contact Form
3P
Current Rating
600 A
Enclosure Type
NEMA 3R
Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THF3366AR
- Zoro #
- G016524689
- UPC #
- 78316464490
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- 3P
- Current Rating
- 600 A
- Enclosure Type
- NEMA 3R
- Voltage
- 600 V
Description
SW FUSED HD 600A 3P 600V N3R A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.