Shop GE
See all product information
Create Account
Safety Switches TGN 3P 30A 240V 50/60Hz 3Ph Non Fusible 3Wire NEMA 1
- Mfr # TGN3321
- Zoro # G416060213
product price:Â
$
93.75
/ea
Key Features
Protection Method
Nonfusible
Contact Form
3P
Current Rating
30 A
Environment
Indoor
Enclosure Type
NEMA 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TGN3321
- Zoro #
- G416060213
- UPC #
- 78316400878
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Nonfusible
- Contact Form
- 3P
- Current Rating
- 30 A
- Environment
- Indoor
- Enclosure Type
- NEMA 1
- Voltage
- 240 V
Description
240 VAC, 250 VDC, 30 A, 3-Pole, 3-Wire, NEMA 1, Class H/K/J/R, Non-Fusible, General Duty, Indoor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.