Zoro Homepage

Heavy Duty Safety Switches

  • Mfr # THN3364SS

  • Zoro # G616524690


product price: $6,184.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
AC Voltage Rating
600 V
Number of Poles
3
Enclosure Type
NEMA 4/4X, Water/Dust Tight
Size
35.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THN3364SS
Zoro #
G616524690
UPC #
78316413326
Country of Origin
United States

Dimensions

Size
35.1 in.

Details

Type
Heavy Duty
AC Voltage Rating
600 V
Number of Poles
3
Enclosure Type
NEMA 4/4X, Water/Dust Tight
Standards
UL, CSA, NEMA KS1
Current Rating
200 A
Protection Method
Nonfusible

Description

600 VAC, 250 VDC, 200 A, 50 HP, 3-Pole, 3-Wire, 2 AWG to 250 KCMIL Aluminum/Copper, Non-Fusible, NEMA 4/4X, 304 Stainless Steel, Heavy Duty, Safety Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.