Shop GE - HENKEL
See all product information
Create Account
10.1 Oz GE 2749483 White Silicone 1 All Purpose Window and Door Sealant
- Mfr # GE7000
- Zoro # G223655749
product price:Â
$
9.19
/ea
Sold in multiples of 12 for
$110.28
Key Features
Color
White
Sealant Base
Acetoxy Silicone
Application
Window and Door Sealant
Container Size
10.1 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE7000
- Zoro #
- G223655749
- UPC #
- 028756957348
- Country of Origin
- United States
- Item
- All Purpose Window and Door Sealant
- Color
- White
- Sealant Base
- Acetoxy Silicone
- Application
- Window and Door Sealant
Dimensions
- Container Size
- 10.1 Oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.