Shop GE - HENKEL
See all product information
Create Account
2.8 Oz GE 2812566 White Silicone 2 Advanced Kitchen and Bath Sealant
- Mfr # ST30
- Zoro # G323655878
product price:Â
$
9.89
/ea
Key Features
Color
White
Container Size
2.8 Oz
Sealant Base
Neutral cure Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST30
- Zoro #
- G323655878
- UPC #
- 028756956792
- Country of Origin
- United States
- Color
- White
- Item
- Advanced Kitchen and Bath Sealant
- Sealant Base
- Neutral cure Silicone
Dimensions
- Container Size
- 2.8 Oz
Description
GE branded Advanced Silicone 2 Window & Door Sealant is a high-performance, 100% silicone and 100% weatherproof sealant formulated to protect areas susceptible to harsh weather. These areas include windows, doors, siding, trim, molding, baseboards, vents, basements, attics and around wires and pipes. Its 30-minute rain-ready formula offers 40% more flexibility than Class 25 sealants and is stronger than Silicone 1 sealants. In addition, it has 10-year mold-free product protection to help resist mold and mildew growth. Advanced Silicone 2 Window & Door Sealant is used in a wide variety of applications including, but not limited to windows, doors, siding, trim, vents, asphalt, cement, brick, mortar, and attic/basement applications. It may be used on common building materials including most metals and wood, aluminum, many plastics, brick, stone, stucco, masonry, cement board, glass, porcelain, ceramic tile, drywall, plaster, vinyl siding, PVC, fiberglass, and painted surfaces, as well as metal finishes such as chrome, bronze & nickel.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.