Hi-Vis Long Sleeve T-Shirt, Birdseye Knit Polyester, Orange/Black, XL

  • Mfr # GS118OXL

  • Zoro # G212435567


product price:  $28.99
/ea

Key Features

Material
Birdseye Knit Polyester
Standards
ANSI 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS118OXL
Zoro #
G212435567
UPC #
810084965122
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Long Sleeve T-Shirt
Material
Birdseye Knit Polyester
Color
Orange/Black
Standards
ANSI 107-2020

Description

GE ANSI Class 2 Type R Safety Orange Hi-Vis Long Sleeve Shirt Extra Large. This is a GE Orange Hi-Vis Shirt with birdseye knit polyester fabric, color blocking at base, round neck, long sleeve, 2 Premium heat transfer reflective tape, breathable mesh material located on the sides and under arms, one outer chest pocket. Offers UPF 40+ protection. It meets ANSI 107-2020, and it is Class 3 Type R.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.