Thermal Magnetic Circuit Breaker, THQL Series, 30A, 1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQL1130GFTP

  • Zoro # G707450037


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Series
THQL
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THQL1130GFTP
Zoro #
G707450037
UPC #
783164485820
Country of Origin
Dominican Republic

Dimensions

Frame Size
100A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in

Details

Item
Circuit Breaker
Series
THQL
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Description

Tinplated copper stab to create a reliable, permanent and corrosionresistant connection Ensures its ground circuitry is functioning properly by automatically running diagnostic testing on a periodic basis Should a problem be detected, the circuit breaker will trip and will need to be replaced Unit provides protection against overloads, short circuits and ground faults Class A 5 mA ground fault circuit interrupter Wire range is 14 8 AWG CU12 8 AWG AL UL listed 412 in H x 114 in W x 3 in D, 0479 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products