Shop GE

Inverter Heat Pump

  • Mfr # AZVS15ERXWA
  • Zoro # G324501570

product price: 
$
2,316.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
42 in
Control Type
Electronic
Compressor Technology
Variable Output (Inverter)
Includes Filtration
Air Filtering
Number of Speeds
Variable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AZVS15ERXWA
Zoro #
G324501570
UPC #
-
Country of Origin
United States
Control Type
Electronic
Compressor Technology
Variable Output (Inverter)
Includes Filtration
Air Filtering
Number of Speeds
Variable
Cooling Capacity
3,600 BTU
Series
GE Zoneline(R)
Cooling Capacity - Maximum
14,300 BtuH
Hz
60 Hz
Operation Mode - HVAC
Cooling/Heating
Sound Level
50 dB
Heat Pump Heating Capacity - Minimum
4,000 BtuH
Heating Capacity
14,000 BtuH
Item
Inverter Heat Pump
Watts
1,295 W
Refrigerant Precharge
29 oz
EER
11.0
For Application
SmartHQ
Control Location
App
Phase
Single
For Use With
RAB42MG, RAB42PG
Smart Connectivity
Wi-Fi
Amps
4.5 A; 5.1 A
Voltage
265V AC
Compressor Type
Rotary
Reverse Cycle Heat COP
3.5
Refrigerant Type
R-454B
Compatible Product Type
RAB42MG, RAB42PG

Dimensions

Width
42 in
Height
16 in
Sleeve Height
16 in
Sleeve Length
13 3/4 in
Sleeve Width (In.)
42 in
Depth
20 13/16 in

Description

Inverter Heat Pump, Cooling/Heating, Cooling Capacity 3,600 BTU, Heating Method Heat Pump, 11.0 EER, Reverse Cycle Heat COP 3.5, 4.5 A; 5.1 A Amps, 1,295 W Watts, 265V AC Voltage, Single Phase, 60 Hz Hz, Control Type Electronic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.