Zoro Homepage

Ballast Bypass LED, White

  • Mfr # LED18BG24-V/8SC/120-347

  • Zoro # G912937019


product price: $23.79
/ea
Sold in multiples of 12 for $285.48

Key Features

Voltage
120 to 347V AC
Watts
18 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
PL Vertical
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18BG24-V/8SC/120-347
Zoro #
G912937019
UPC #
662049525236
Country of Origin
China

Dimensions

Length
6 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
6 1/2 in
Bulb Dia.
3 5/8 in

Details

Item
Ballast Bypass LED
Voltage
120 to 347V AC
Watts
18 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
PL Vertical
Bulb Housing
Polycarbonate
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,850 lm
Rated Life
50,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Direct Wired
Standards
UL
Rough Service
No
Bulb Finish
Frosted
Shatter-Resistant
No
Color Rendering Index
80
Light Color
White
For Enclosed Fixtures
Yes
Bulb Designation
LED18BG24-V/8SC/120-347
Dimming Method
No Dimming
Lumen Selectable
No
Color Selectable
Yes
Bulb UL Type
Type B
Maximum Operating Temperature
40 Degrees C
UL 1993 Environmental Rating
Damp Location
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-20 Degrees C

Description

Ballast Bypass LED,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.