Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 1 3/4" dia, Frosted

  • Mfr # LED19GX24q-H/8SC

  • Zoro # G115079097


product price: $28.89
/ea

Key Features

Voltage
Ballast Dependent
Watts
18.5 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
PL Horizontal
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED19GX24q-H/8SC
Zoro #
G115079097
UPC #
662049525700
Country of Origin
China

Dimensions

Length
6 5/6 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
6 5/6 in
Bulb Dia.
1 3/4 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
18.5 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
PL Horizontal
Bulb Housing
Plastic
Color Temperature
2700K, 3000K, 3500K, 4000K
Dimmable
No
Lumens
1,850 lm
Rated Life
50,000 hr
Light Technology
LED
Three-Way
No
Bulb Designation
LED19GX24q-H/8SC
Bulb Power Source
Requires Separate Ballast
Bulb Finish
Frosted
Bulb Beam Angle
105 Degrees
For Enclosed Fixtures
No
Rough Service
No
Standards
cULus
Light Color
White
Shatter-Resistant
No
Bulb Start Type
Electronic
Color Rendering Index
80
Incandescent Wattage Equivalency
42 W
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
Color Selectable
Yes
Dimming Method
No Dimming
Maximum Operating Temperature
104 Degrees F
Series
G24q
Bulb UL Type
Type A
Bulb Minimum Starting Temperature
-4 Degrees F
Lumen Selectable
Yes

Description

Compact LED Bulb,1 3/4" dia,Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.