Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 2150K

  • Mfr # LED5DFST19-C-VTG

  • Zoro # G513368021


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Voltage
120V AC
Watts
5.5 W
Bulb Shape
ST19
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5DFST19-C-VTG
Zoro #
G513368021
UPC #
662049524680
Country of Origin
China

Dimensions

Length
5 1/3 in
Bulb Manufacturers Warranty Length
3 yr
Overall Length
5 1/3 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ST19
Bulb Housing
Glass
Color Temperature
2150K
Dimmable
Yes
Lumens
400 lm
Rated Life
15,000 hr
Light Technology
LED
Standards
UL
Rough Service
No
Light Distribution
Omnidirectional
Color Selectable
No
Bulb Finish
Amber
UL 1993 Environmental Rating
Damp Location
Light Color
Amber
Color Rendering Index
90
Maximum Operating Temperature
40 Degrees C
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED5DFST19-C-VTG
For Enclosed Fixtures
No
Bulb Minimum Starting Temperature
-20 Degrees C
Lumen Selectable
No
Bulb Power Source
Plug and Play
Shatter-Resistant
No
Filament Design
Straight
Incandescent Wattage Equivalency
40 W

Description

Compact LED Bulb,2150K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.