Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 2700K, 1300 lm

  • Mfr # LED12DPAR38ROW927/25

  • Zoro # G016497860


product price: $22.79
/ea
Sold in multiples of 6 for $136.74

Key Features

Three-Way
No
Light Technology
LED
Bulb Dia.
4 7/8 in
Light Distribution
Flood
Bulb Designation
LED12DPAR38ROW927/25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DPAR38ROW927/25
Zoro #
G016497860
UPC #
662049525878
Country of Origin
China

Dimensions

Bulb Dia.
4 7/8 in
Overall Length
5 1/6 in
Bulb Manufacturers Warranty Length
3 yr

Details

Three-Way
No
Light Technology
LED
Light Distribution
Flood
Bulb Designation
LED12DPAR38ROW927/25
Lumens
1,300 lm
Dimming Type
Phasecut
Dimming Method
Step Dimming
Rough Service
No
UL 1993 Environmental Rating
Wet Location
Watts
10 W
Lumen Selectable
No
Rated Life
25,000 hr
Maximum Operating Temperature
104 Degrees F
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Compact LED Bulb
Light Color
White
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
Color Selectable
No
Bulb Beam Angle
25 Degrees
Series
LED PAR38 Replacement Lamps
Bulb Base Type
Medium Screw (E26)
Standards
CEC Title 20 Compliant, cULus Listed, RoHS Listed, UL Listed
Voltage
120V AC
For Enclosed Fixtures
No
Shatter-Resistant
No
Bulb Power Source
Plug and Play
Color Temperature
2700K
Dimmable
Yes

Description

LED PAR38, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.