Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 2700K

  • Mfr # LED12DP38ROW927/25

  • Zoro # G413368015


product price: $23.45
/ea
Sold in multiples of 6 for $140.70

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP38ROW927/25
Zoro #
G413368015
UPC #
662049524994
Country of Origin
China

Dimensions

Overall Length
5 1/6 in
Length
5 1/6 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
4 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
1,050 lm
Rated Life
25,000 hr
Light Technology
LED
Shatter-Resistant
No
For Enclosed Fixtures
No
Bulb Beam Angle
25 Degrees
Color Selectable
No
Light Color
White
Incandescent Wattage Equivalency
100 W
Standards
CEC Title 20, cULus, ENERGY STAR
Lumen Selectable
No
Rough Service
No
Bulb Finish
Clear
Light Distribution
Flood
UL 1993 Environmental Rating
Wet Location
Maximum Operating Temperature
45 Degrees C
Bulb Power Source
Plug and Play
Bulb Designation
LED12DP38ROW927/25
Bulb Minimum Starting Temperature
-20 Degrees C
Color Rendering Index
90
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Compact LED Bulb,2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.