Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Bulb, 2700K

  • Mfr # LED18DP38ROW927/40

  • Zoro # G013367982


product price: $27.39
/ea
Sold in multiples of 6 for $164.34

Key Features

Voltage
120V AC
Watts
18 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18DP38ROW927/40
Zoro #
G013367982
UPC #
662049524857
Country of Origin
China

Dimensions

Length
5 1/6 in
Overall Length
5 1/6 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
4 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
18 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
Color Temperature
2700K
Dimmable
Yes
Lumens
1,550 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Finish
Clear
Bulb Power Source
Plug and Play
Color Selectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Light Color
White
For Enclosed Fixtures
No
Rough Service
No
Bulb Designation
LED18DP38ROW927/40
Color Rendering Index
90
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
45 Degrees C
UL 1993 Environmental Rating
Wet Location
Light Distribution
Flood
Bulb Beam Angle
40 Degrees
Incandescent Wattage Equivalency
150 W
Standards
CEC Title 20, cULus, ENERGY STAR
Shatter-Resistant
No
Lumen Selectable
No

Description

Compact LED Bulb,2700K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.