Zoro Homepage

Compact LED Bulb, 350 lm, Clear

  • Mfr # LED4DFG25-C/927

  • Zoro # G316497881


product price: $5.69
/ea
Sold in multiples of 12 for $68.28

Key Features

Series
LED Globe Replacement Lamps
Three-Way
No
Watts
4 W
Shatter-Resistant
No
Light Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4DFG25-C/927
Zoro #
G316497881
UPC #
662049524970
Country of Origin
China

Dimensions

Overall Length
4 2/3 in
Bulb Manufacturers Warranty Length
3 yr

Description

LED G25, N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.